3/4" x 1-5/8" OD Black Oxide Finish Case Hardened Steel Thick Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G0311394| Mfr #: Z9101

$4.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0311394 Mfr #: Z9101
Fastener Finish: Black OxideRockwell Hardness: C40
Item: Thick WasherFlat Washer Type: Thick Flat Washer
Application: Load DistributingWasher Material Grade: Case Hardened
Washer Standards: N/AWasher Basic Material: Steel
System of Measurement: InchThickness Tolerance: +/-0.010"
Thickness: 1/8"Fits Bolt Sizes: 3/4"
Washer Outside Dia.: 1-5/8"Washer Inside Dia.: 25/32"
Country of Origin (subject to change): United States

Product Description

Thick Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 25/32 In., Washer Outside Dia. 1-5/8 In., Thickness 1/8 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness C40, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.