3/4" x 1-1/16" OD Plain Finish Not Graded Nylon Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G0346884| Mfr #: 17W10570

$1.74 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Flat Washer
Thickness: 0.125"
Washer Basic Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0346884 Mfr #: 17W10570
Flat Washer Type: Flat WasherThickness: 0.125"
Washer Basic Material: NylonFor Use With: Machine Screw
Washer Outside Dia.: 1-1/16"Fits Bolt Sizes: 3/4"
System of Measurement: InchThickness Tolerance: +/-0.005"
Package Quantity: 10Washer Material Grade: Not Graded
Washer Inside Dia.: 13/16"Application: Relieves Friction
Washer Standards: N/AColor: off White
Item: Flat WasherFastener Finish: Plain
Country of Origin (subject to change): United States

Description

Flat Washer, Nylon, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 13/16 In., Washer Outside Dia. 1-1/16 In., Thickness 0.125 In., Thickness Tolerance +/-0.005 In., Color Off White, Package Quantity 10

Reviews