3/4" x 1-15/32" OD Zinc Yellow Finish Through Hardened Steel SAE Type A Narrow Flat Washers, 20 pk.

VALUE BRAND| Zoro #: G1996653| Mfr #: HS-0750SAEHZYBAGGR

$5.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1996653 Mfr #: HS-0750SAEHZYBAGGR
Fastener Finish: Zinc YellowSystem of Measurement: Inch
Washer Basic Material: SteelWasher Inside Dia.: 13/16"
Flat Washer Type: SAE Type A Narrow Flat WasherRockwell Hardness: RC38 to RC45
Thickness: 0.122" to 0.177"Fits Bolt Sizes: 3/4"
Item: SAE WasherApplication: Load Distributing
Washer Standards: ASME B18.22.1 and ASTM F436Washer Outside Dia.: 1-15/32"
Washer Material Grade: Through HardenedCountry of Origin (subject to change): United States

Product Description

SAE Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Zinc Yellow, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 13/16 In., Washer Outside Dia. 1-15/32 In., Thickness 0.122 In. to 0.177 In., Rockwell Hardness RC38 to RC45, Washer Standards ASME/ANSI B 18.22, ASTM F436, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.