WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Washer, 3/8" Bolt, 18-8 SS, 1" OD, PK25

VALUE BRAND| Zoro #: G1157667| Mfr #: MS15795-815

$15.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Mil Spec Washer
Fits Bolt Sizes: 3/8"
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1157667 Mfr #: MS15795-815
Item: Mil Spec WasherFits Bolt Sizes: 3/8"
Package Quantity: 25Washer Outside Dia.: 1"
Package Weight: 0.35For Use With: Screws and Studs
Washer Material Grade: 18-8Washer Basic Material: Stainless Steel
Washer Inside Dia.: 7/16"System of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Washer Standards: MS15795Thickness: 0.064" to 0.104"
Fastener Finish: PlainCountry of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 7/16 In., Washer Outside Dia. 1 In., Thickness 0.064 In. to 0.104 In., Radius -, Rockwell Hardness B70, Washer Standards MS15795, Package Quantity 25

Product Reviews