20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

3/8" x 5/8" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G0435321| Mfr #: AN960-C616L

$6.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0435321 Mfr #: AN960-C616L
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Item: Mil Spec WasherWasher Material Grade: 18-8
Washer Basic Material: Stainless SteelWasher Standards: AN960
Washer Outside Dia.: 5/8"Washer Inside Dia.: 25/64"
Package Weight: 0.4Thickness: 0.022" to 0.042"
Fits Bolt Sizes: 3/8"Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 25/64 In., Washer Outside Dia. 5/8 In., Thickness 0.022 In. to 0.042 In., Radius -, Rockwell Hardness B70, Washer Standards AN960, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.