15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Washer, 3/8" Bolt, 18-8 SS, 5/8" OD, PK50

VALUE BRAND| Zoro #: G2189433| Mfr #: NAS1149-C0632R

$8.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2189433 Mfr #: NAS1149-C0632R
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Item: Mil Spec WasherWasher Material Grade: 18-8
Radius: -Washer Basic Material: Stainless Steel
Washer Standards: NAS1149Washer Outside Dia.: 5/8"
Washer Inside Dia.: 25/64"Package Weight: 0.6
Thickness: 0.028" to 0.036"Fits Bolt Sizes: 3/8"
Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 25/64 In., Washer Outside Dia. 5/8 In., Thickness 0.028 In. to 0.036 In., Radius -, Rockwell Hardness B70, Washer Standards NAS1149, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.