3/8" x 1-1/2" OD Plain Finish 316 Stainless Steel Fender Washers, 5 pk.

VALUE BRAND| Zoro #: G0418966| Mfr #: Z0469-316

$5.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0418966 Mfr #: Z0469-316
System of Measurement: InchFlat Washer Type: Fender Washer
Item: Fender WasherRadius: -
Thickness Tolerance: +/-0.010"Package Weight: 1.25 lb.
Rockwell Hardness: B80Thickness: 0.062"
Fits Bolt Sizes: 3/8"Washer Basic Material: Stainless Steel
Washer Outside Dia.: 1-1/2"Washer Material Grade: 316
Washer Inside Dia.: 13/32"Fastener Finish: Plain
Country of Origin (subject to change): United States

Product Description

Fender Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 13/32 In., Washer Outside Dia. 1-1/2 In., Thickness 0.062 In., Thickness Tolerance +/-0.010 In., Radius -, Rockwell Hardness B80, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.