3/8" x 1-5/8" OD Plain Finish 316 Stainless Steel Fender Washers, 5 pk.

VALUE BRAND| Zoro #: G1106612| Mfr #: 108476

$4.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1106612 Mfr #: 108476
System of Measurement: InchFastener Finish: Plain
Thickness Tolerance: +/-0.007Radius: -
Rockwell Hardness: B80Package Weight: 1.50 lb.
Thickness: 0.063"Fits Bolt Sizes: 3/8"
Item: Fender WasherWasher Basic Material: Stainless Steel
Washer Outside Dia.: 1-5/8"Washer Material Grade: 316
Washer Inside Dia.: 13/32"Flat Washer Type: Fender Washer
Country of Origin (subject to change): United States

Product Description

Fender Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 13/32 In., Washer Outside Dia. 1-5/8 In., Thickness 0.063 In., Thickness Tolerance +/-0.007, Radius -, Rockwell Hardness B80, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.