KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" x 7/8" OD Black Oxide Finish Case Hardened Steel Thick Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G2100865| Mfr #: Z9097

$4.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Case Hardened
Thickness: 1/8"
Washer Inside Dia.: 13/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100865 Mfr #: Z9097
Washer Material Grade: Case HardenedThickness: 1/8"
Washer Inside Dia.: 13/32"Washer Basic Material: Steel
Fastener Finish: Black OxideRockwell Hardness: C40
Item: Thick WasherWasher Standards: N/A
For Use With: Die and Jig Fixture SetupFits Bolt Sizes: 3/8"
Application: Load DistributingPackage Quantity: 25
Thickness Tolerance: +/-0.010"System of Measurement: Inch
Flat Washer Type: Thick Flat WasherWasher Outside Dia.: 7/8"
Country of Origin (subject to change): United States

Description

Thick Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 13/32 In., Washer Outside Dia. 7/8 In., Thickness 1/8 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness C40, Package Quantity 25

Reviews