KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" x 1-1/2" OD Zinc Plated Finish Low Carbon Steel Fender Washers, 100 pk.

VALUE BRAND| Zoro #: G1463366| Mfr #: Z0637

$22.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Low Carbon
Color: Silver
Washer Inside Dia.: 13/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1463366 Mfr #: Z0637
Washer Material Grade: Low CarbonColor: Silver
Washer Inside Dia.: 13/32"Washer Basic Material: Steel
Fastener Finish: Zinc PlatedRockwell Hardness: B40 to B50
Item: Fender WasherWasher Standards: ASME B18.22.1
For Use With: Bolts, Studs, NutsFits Bolt Sizes: 3/8"
Application: Load DistributionPackage Quantity: 100
Thickness Tolerance: +0.029"System of Measurement: Inch
Thickness: 0.051"Flat Washer Type: Fender Washer
Washer Outside Dia.: 1-1/2"Country of Origin (subject to change): United States

Description

Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 13/32 In., Washer Outside Dia. 1-1/2 In., Thickness 0.051 In., Thickness Tolerance +0.029 In., Color Silver, Rockwell Hardness B40 to B50, Package Quantity 100

Reviews