BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/8" x 1-1/2" OD Zinc Plated Finish Low Carbon Steel Fender Washers, 50 pk.

VALUE BRAND| Zoro #: G1409527| Mfr #: Z0469

$5.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fender Washer
Washer Material Grade: Low Carbon
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1409527 Mfr #: Z0469
Item: Fender WasherWasher Material Grade: Low Carbon
Package Quantity: 50Washer Outside Dia.: 1-1/2"
Package Weight: 1.19 lb.For Use With: Screws and Studs
Fits Bolt Sizes: 3/8"Fastener Finish: Zinc Plated
Washer Inside Dia.: 13/32"System of Measurement: Inch
Rockwell Hardness: B40Flat Washer Type: Fender Washer
Washer Standards: ASME B18.22.1Thickness: 0.047"
Thickness Tolerance: +/-0.005"Washer Basic Material: Steel
Country of Origin (subject to change): United States

Description

Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 13/32 In., Washer Outside Dia. 1-1/2 In., Thickness 0.047 In., Thickness Tolerance +/-0.005 In., Radius -, Rockwell Hardness B40, Package Quantity 50

Reviews