3/8" x 1-1/4" OD Zinc Plated Finish Low Carbon Steel Fender Washers, 100 pk.

VALUE BRAND| Zoro #: G0636106| Mfr #: U38210.037.0125

$22.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 1-1/4"
Package Quantity: 100
Fits Bolt Sizes: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0636106 Mfr #: U38210.037.0125
Washer Outside Dia.: 1-1/4"Package Quantity: 100
Fits Bolt Sizes: 3/8"Thickness Tolerance: 0.047" to 0.080"
For Use With: Screws and StudsWasher Standards: ASME B18.21.1
Thickness: 0.065"Washer Inside Dia.: 13/32"
Washer Basic Material: SteelItem: Fender Washer
Fastener Finish: Zinc PlatedFlat Washer Type: Fender Washer
Application: Sheet Metal, Plumbing, Electrical WorkSystem of Measurement: Inch
Washer Material Grade: Low CarbonCountry of Origin (subject to change): Multiple

Description

Fender Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 13/32 In., Washer Outside Dia. 1-1/4 In., Thickness 0.051 In., Thickness Tolerance +0.029 In., Washer Standards ASME B18.21.1, Package Quantity 100

Reviews