#4 x 13/64" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G0414355| Mfr #: NAS620-C4L

$4.27 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Military Specification Flat Washer
Thickness: 0.014" to 0.018"
Washer Basic Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0414355 Mfr #: NAS620-C4L
Flat Washer Type: Military Specification Flat WasherThickness: 0.014" to 0.018"
Washer Basic Material: Stainless SteelFor Use With: Screws and Studs
Package Weight: 0.1Washer Outside Dia.: 13/64"
Fits Bolt Sizes: #4System of Measurement: Inch
Package Quantity: 100Washer Material Grade: 18-8
Washer Inside Dia.: 7/64"Washer Standards: NAS620
Fastener Finish: PlainItem: Mil Spec Washer
Rockwell Hardness: B70Country of Origin (subject to change): United States

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #4, Washer Inside Dia. 7/64 In., Washer Outside Dia. 13/64 In., Thickness 0.014 In. to 0.018 In., Radius -, Rockwell Hardness B70, Washer Standards NAS620, Package Quantity 100

Reviews