KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4 x 5/16" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G2325644| Mfr #: AN960-C4

$7.13 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Military Specification Flat Washer
Thickness: 0.002" to 0.042"
Washer Basic Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2325644 Mfr #: AN960-C4
Flat Washer Type: Military Specification Flat WasherThickness: 0.002" to 0.042"
Washer Basic Material: Stainless SteelFor Use With: Screws and Studs
Package Weight: 0.05Washer Outside Dia.: 5/16"
Fits Bolt Sizes: #4System of Measurement: Inch
Package Quantity: 100Washer Material Grade: 18-8
Washer Inside Dia.: 1/8"Washer Standards: AN960
Fastener Finish: PlainItem: Mil Spec Washer
Rockwell Hardness: B70Country of Origin (subject to change): United States

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #4, Washer Inside Dia. 1/8 In., Washer Outside Dia. 5/16 In., Thickness 0.002 In. to 0.042 In., Radius -, Rockwell Hardness B70, Washer Standards AN960, Package Quantity 100

Reviews