Washer, #4 Bolt, 18-8 SS, 5/16" OD, PK100

VALUE BRAND| Zoro #: G1360536| Mfr #: AN960-C4L

$5.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Mil Spec Washer
Fits Bolt Sizes: #4
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1360536 Mfr #: AN960-C4L
Item: Mil Spec WasherFits Bolt Sizes: #4
Package Quantity: 100Washer Outside Dia.: 5/16"
Package Weight: 0.05For Use With: Screws and Studs
Washer Material Grade: 18-8Washer Basic Material: Stainless Steel
Washer Inside Dia.: 1/8"System of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Washer Standards: AN960Thickness: 0.006" to 0.026"
Fastener Finish: PlainCountry of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #4, Washer Inside Dia. 1/8 In., Washer Outside Dia. 5/16 In., Thickness 0.006 In. to 0.026 In., Radius -, Rockwell Hardness B70, Washer Standards AN960, Package Quantity 100

Product Reviews