KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4 x 5/16" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G0465324| Mfr #: NAS1149-CN432R

$9.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 0.05
Washer Material Grade: 18-8
Thickness: 0.028" to 0.036"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0465324 Mfr #: NAS1149-CN432R
Package Weight: 0.05Washer Material Grade: 18-8
Thickness: 0.028" to 0.036"Washer Inside Dia.: 1/8"
Washer Basic Material: Stainless SteelFastener Finish: Plain
Rockwell Hardness: B70Item: Mil Spec Washer
Washer Standards: NAS1149For Use With: Screws and Studs
Fits Bolt Sizes: #4Package Quantity: 100
System of Measurement: InchFlat Washer Type: Military Specification Flat Washer
Washer Outside Dia.: 5/16"Country of Origin (subject to change): United States

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #4, Washer Inside Dia. 1/8 In., Washer Outside Dia. 5/16 In., Thickness 0.028 In. to 0.036 In., Radius -, Rockwell Hardness B70, Washer Standards NAS1149, Package Quantity 100

Reviews