KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4 x 5/16" OD Plain Finish 18-8 Stainless Steel Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G1086985| Mfr #: Z0538-188

$3.17 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Flat Washer
Thickness: 0.032"
Washer Basic Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1086985 Mfr #: Z0538-188
Flat Washer Type: Flat WasherThickness: 0.032"
Washer Basic Material: Stainless SteelFor Use With: Bolts, Studs, Nuts
Washer Outside Dia.: 5/16"Fits Bolt Sizes: #4
System of Measurement: InchThickness Tolerance: +/-0.07"
Package Quantity: 100Washer Material Grade: 18-8
Washer Inside Dia.: 1/8"Application: Load Distribution
Color: SilverItem: Flat Washer
Rockwell Hardness: B70Fastener Finish: Plain
Country of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #4, Washer Inside Dia. 1/8 In., Washer Outside Dia. 5/16 In., Thickness 0.032 In., Thickness Tolerance +/-0.07 In., Color Silver, Rockwell Hardness B70, Package Quantity 100

Reviews