KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4 x 5/16" OD Plain Finish 18-8 Stainless Steel Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G1385973| Mfr #: WAS404#4

$2.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 0.2
Washer Material Grade: 18-8
Thickness: 0.025" to 0.040"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1385973 Mfr #: WAS404#4
Package Weight: 0.2Washer Material Grade: 18-8
Thickness: 0.025" to 0.040"Washer Inside Dia.: 1/8"
Washer Basic Material: Stainless SteelFastener Finish: Plain
Rockwell Hardness: B70Item: Flat Washer
Washer Standards: ASME B18.22.1For Use With: Screws and Studs
Fits Bolt Sizes: #4Package Quantity: 50
System of Measurement: InchFlat Washer Type: Flat Washer
Washer Outside Dia.: 5/16"Country of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #4, Washer Inside Dia. 1/8 In., Washer Outside Dia. 5/16 In., Thickness 0.025 In. to 0.040 In., Radius -, Rockwell Hardness B70, Washer Standards ASME B18.22.1, Package Quantity 50

Reviews