KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4 x 5/16" OD Black Oxide Finish Case Hardened Steel Thick Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G1693973| Mfr #: Z9085

$6.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Thick Flat Washer
Thickness: 5/64"
Washer Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1693973 Mfr #: Z9085
Flat Washer Type: Thick Flat WasherThickness: 5/64"
Washer Basic Material: SteelFor Use With: Die and Jig Fixture Setup
Washer Outside Dia.: 5/16"Fits Bolt Sizes: #4
System of Measurement: InchThickness Tolerance: +/-0.010"
Package Quantity: 25Washer Material Grade: Case Hardened
Washer Inside Dia.: 1/8"Application: Load Distributing
Washer Standards: N/AFastener Finish: Black Oxide
Item: Thick WasherRockwell Hardness: C40
Country of Origin (subject to change): United States

Description

Thick Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes #4, Washer Inside Dia. 1/8 In., Washer Outside Dia. 5/16 In., Thickness 5/64 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness C40, Package Quantity 25

Reviews