KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#5 x 15/64" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G2238871| Mfr #: NAS620-C5

$6.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 0.2
Washer Material Grade: 18-8
Thickness: 0.029" to 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2238871 Mfr #: NAS620-C5
Package Weight: 0.2Washer Material Grade: 18-8
Thickness: 0.029" to 0.035"Washer Inside Dia.: 1/8"
Washer Basic Material: Stainless SteelFastener Finish: Plain
Rockwell Hardness: B70Item: Mil Spec Washer
Washer Standards: NAS620For Use With: Screws and Studs
Fits Bolt Sizes: #5Package Quantity: 100
System of Measurement: InchFlat Washer Type: Military Specification Flat Washer
Washer Outside Dia.: 15/64"Country of Origin (subject to change): United States

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #5, Washer Inside Dia. 1/8 In., Washer Outside Dia. 15/64 In., Thickness 0.029 In. to 0.035 In., Radius -, Rockwell Hardness B70, Washer Standards NAS620, Package Quantity 100

Reviews