20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

#5 x 15/64" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G0557724| Mfr #: NAS620-C5L

$3.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0557724 Mfr #: NAS620-C5L
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Item: Mil Spec WasherWasher Material Grade: 18-8
Washer Basic Material: Stainless SteelThickness: 0.014" to 0.018"
Fits Bolt Sizes: #5Washer Standards: NAS620
Washer Outside Dia.: 15/64"Washer Inside Dia.: 1/8"
Radius: -Package Weight: 0.2
Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #5, Washer Inside Dia. 1/8 In., Washer Outside Dia. 15/64 In., Thickness 0.014 In. to 0.018 In., Radius -, Rockwell Hardness B70, Washer Standards NAS620, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.