STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

#5 x 7/16" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G0350612| Mfr #: NAS1149-CN542R

$15.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mil Spec Washer
Fits Bolt Sizes: #5
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350612 Mfr #: NAS1149-CN542R
Item: Mil Spec WasherFits Bolt Sizes: #5
Package Quantity: 100Washer Outside Dia.: 7/16"
Package Weight: 0.1For Use With: Screws and Studs
Washer Material Grade: 18-8Washer Basic Material: Stainless Steel
Washer Inside Dia.: 9/64"System of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Washer Standards: NAS1149Thickness: 0.037" to 0.047"
Fastener Finish: PlainCountry of Origin (subject to change): United States

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #5, Washer Inside Dia. 9/64 In., Washer Outside Dia. 7/16 In., Thickness 0.037 In. to 0.047 In., Radius -, Rockwell Hardness B70, Washer Standards NAS1149, Package Quantity 100

Reviews