5/16" x 1-1/4" OD Plain Finish 18-8 Stainless Steel Fender Washers, 10 pk.

VALUE BRAND| Zoro #: G1648595| Mfr #: Z0465-188

$3.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1648595 Mfr #: Z0465-188
Flat Washer Type: Fender WasherSystem of Measurement: Inch
Washer Basic Material: Stainless SteelRockwell Hardness: B70
Fastener Finish: PlainWasher Material Grade: 18-8
Item: Fender WasherFits Bolt Sizes: 5/16"
Washer Outside Dia.: 1-1/4"Washer Inside Dia.: 11/32"
Thickness Tolerance: +/-0.010"Package Weight: 0.90 lb.
Thickness: 0.050"Country of Origin (subject to change): United States

Product Description

Fender Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 1-1/4 In., Thickness 0.050 In., Thickness Tolerance +/-0.010 In., Radius -, Rockwell Hardness B70, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.