5/16" x 11/16" OD Plain Finish 18-8 Stainless Steel Thick Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G2028765| Mfr #: Z9130

$7.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2028765 Mfr #: Z9130
Fastener Finish: PlainWasher Material Grade: 18-8
Washer Basic Material: Stainless SteelWasher Outside Dia.: 11/16"
Washer Inside Dia.: 11/32"Flat Washer Type: Thick Flat Washer
System of Measurement: InchThickness Tolerance: +/-0.010"
Rockwell Hardness: B70Thickness: 3/32"
Fits Bolt Sizes: 5/16"Item: Thick Washer
Application: Load DistributingCountry of Origin (subject to change): United States

Product Description

Thick Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 11/16 In., Thickness 3/32 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B70, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.