5/16" x 11/16" OD Plain Finish 18-8 Stainless Steel Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G1572514| Mfr #: WAS40451

$7.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flat Washer
Fits Bolt Sizes: 5/16"
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1572514 Mfr #: WAS40451
Item: Flat WasherFits Bolt Sizes: 5/16"
Package Quantity: 25Washer Outside Dia.: 11/16"
Package Weight: 0.15For Use With: Screws and Studs
Washer Material Grade: 18-8Washer Basic Material: Stainless Steel
Washer Inside Dia.: 11/32"System of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Flat Washer
Washer Standards: ASME B18.22.1Thickness: 0.051" to 0.080"
Fastener Finish: PlainCountry of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 11/16 In., Thickness 0.051 In. to 0.080 In., Radius -, Rockwell Hardness B70, Washer Standards ASME B18.22.1, Package Quantity 25

Reviews