15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Washer, 5/16" Bolt, 18-8 SS, 11/16" OD, PK50

VALUE BRAND| Zoro #: G0657535| Mfr #: MS15795-812

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0657535 Mfr #: MS15795-812
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Item: Mil Spec WasherWasher Material Grade: 18-8
Radius: -Washer Basic Material: Stainless Steel
Washer Standards: MS15795Washer Outside Dia.: 11/16"
Washer Inside Dia.: 11/32"Package Weight: 0.15
Thickness: 0.051" to 0.080"Fits Bolt Sizes: 5/16"
Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 11/16 In., Thickness 0.051 In. to 0.080 In., Radius -, Rockwell Hardness B70, Washer Standards MS15795, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.