KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16" x 3/4" OD Plain Finish 18-8 Stainless Steel Beveled Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G2431231| Mfr #: Z9182-BEV-SS

$15.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: 18-8
Thickness: 1/8"
Washer Inside Dia.: 11/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2431231 Mfr #: Z9182-BEV-SS
Washer Material Grade: 18-8Thickness: 1/8"
Washer Inside Dia.: 11/32"Washer Basic Material: Stainless Steel
Fastener Finish: PlainThickness Tolerance: +/-0.010"
Rockwell Hardness: B70Item: Beveled Washer
For Use With: Screws and StudsFits Bolt Sizes: 5/16"
Package Quantity: 5System of Measurement: Inch
Flat Washer Type: Beveled Flat WasherWasher Outside Dia.: 3/4"
Country of Origin (subject to change): United States

Description

Beveled Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 3/4 In., Thickness 1/8 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B70, Package Quantity 5

Reviews