JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/16" x 3/4" OD Plain Finish 18-8 Stainless Steel Extra Thick Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G2080942| Mfr #: Z9201SS

$11.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2080942 Mfr #: Z9201SS
Washer Basic Material: Stainless SteelWasher Material Grade: 18-8
Fastener Finish: PlainItem: Extra Thick Washer
Application: Load DistributingWasher Outside Dia.: 3/4"
Washer Inside Dia.: 11/32"Flat Washer Type: Extra Thick Flat Washer
System of Measurement: InchThickness Tolerance: +/-0.010"
Rockwell Hardness: B70Thickness: 3/16"
Fits Bolt Sizes: 5/16"Country of Origin (subject to change): United States

Product Description

Extra Thick Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 3/4 In., Thickness 3/16 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B70, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.