5/16" x 7/8" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G1120375| Mfr #: MS15795-813

$17.88 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Military Specification Flat Washer
Thickness: 0.064" to 0.104"
Washer Basic Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1120375 Mfr #: MS15795-813
Flat Washer Type: Military Specification Flat WasherThickness: 0.064" to 0.104"
Washer Basic Material: Stainless SteelFor Use With: Screws and Studs
Package Weight: 0.3Washer Outside Dia.: 7/8"
Fits Bolt Sizes: 5/16"System of Measurement: Inch
Package Quantity: 25Washer Material Grade: 18-8
Washer Inside Dia.: 3/8"Washer Standards: MS15795
Fastener Finish: PlainItem: Mil Spec Washer
Rockwell Hardness: B70Country of Origin (subject to change): United States

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 3/8 In., Washer Outside Dia. 7/8 In., Thickness 0.064 In. to 0.104 In., Radius -, Rockwell Hardness B70, Washer Standards MS15795, Package Quantity 25

Reviews