5/16" x 9/16" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G2236421| Mfr #: NAS1149-C0532R

$6.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236421 Mfr #: NAS1149-C0532R
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Item: Mil Spec WasherWasher Material Grade: 18-8
Washer Basic Material: Stainless SteelPackage Weight: 0.4
Thickness: 0.028" to 0.036"Fits Bolt Sizes: 5/16"
Washer Standards: NAS1149Washer Outside Dia.: 9/16"
Washer Inside Dia.: 21/64"Radius: -
Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 21/64 In., Washer Outside Dia. 9/16 In., Thickness 0.028 In. to 0.036 In., Radius -, Rockwell Hardness B70, Washer Standards NAS1149, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.