KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16" x 1-1/2" OD Plain Finish 316 Stainless Steel Fender Washers, 10 pk.

VALUE BRAND| Zoro #: G0929966| Mfr #: Z0466-316

$15.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 1.25 lb.
Washer Material Grade: 316
Thickness: 0.062"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0929966 Mfr #: Z0466-316
Package Weight: 1.25 lb.Washer Material Grade: 316
Thickness: 0.062"Washer Inside Dia.: 11/32"
Washer Basic Material: Stainless SteelFastener Finish: Plain
Rockwell Hardness: B80Item: Fender Washer
For Use With: Screws and StudsFits Bolt Sizes: 5/16"
Package Quantity: 10Thickness Tolerance: +/-0.010"
System of Measurement: InchFlat Washer Type: Fender Washer
Washer Outside Dia.: 1-1/2"Country of Origin (subject to change): United States

Description

Fender Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 1-1/2 In., Thickness 0.062 In., Thickness Tolerance +/-0.010 In., Radius -, Rockwell Hardness B80, Package Quantity 10

Reviews