5/16" x 2" OD Plain Finish 316 Stainless Steel Fender Washers, 10 pk.

VALUE BRAND| Zoro #: G1865832| Mfr #: Z0467-316

$17.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1865832 Mfr #: Z0467-316
System of Measurement: InchFlat Washer Type: Fender Washer
Item: Fender WasherThickness Tolerance: +/-0.010"
Package Weight: 2.25 lb.Rockwell Hardness: B80
Thickness: 0.062"Fits Bolt Sizes: 5/16"
Washer Basic Material: Stainless SteelWasher Outside Dia.: 2"
Washer Material Grade: 316Washer Inside Dia.: 11/32"
Fastener Finish: PlainRadius: -
Country of Origin (subject to change): United States

Product Description

Fender Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 2 In., Thickness 0.062 In., Thickness Tolerance +/-0.010 In., Radius -, Rockwell Hardness B80, Package Quantity 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.