5/16" x 3/4" OD Plain Finish Not Graded Brass Thick Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G0989152| Mfr #: 439469

$9.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0989152 Mfr #: 439469
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B55Thickness Tolerance: +/-0.010"
Item: Thick WasherFlat Washer Type: Thick Flat Washer
Application: Load DistributingWasher Material Grade: Not Graded
Washer Standards: N/AWasher Basic Material: Brass
Thickness: 1/8"Fits Bolt Sizes: 5/16"
Washer Outside Dia.: 3/4"Washer Inside Dia.: 11/32"
Country of Origin (subject to change): United States

Product Description

Thick Washer, Brass, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 3/4 In., Thickness 1/8 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B55, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.