KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16" x 3/4" OD Plain Finish Not Graded Brass Extra Thick Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G2157766| Mfr #: Z9201BR

$16.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Not Graded
Thickness: 3/16"
Washer Inside Dia.: 11/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2157766 Mfr #: Z9201BR
Washer Material Grade: Not GradedThickness: 3/16"
Washer Inside Dia.: 11/32"Washer Basic Material: Brass
Fastener Finish: PlainRockwell Hardness: B55
Item: Extra Thick WasherWasher Standards: N/A
For Use With: Die and Jig Fixture SetupFits Bolt Sizes: 5/16"
Application: Load DistributingPackage Quantity: 5
Thickness Tolerance: +/-0.010"System of Measurement: Inch
Flat Washer Type: Extra Thick Flat WasherWasher Outside Dia.: 3/4"
Country of Origin (subject to change): United States

Description

Extra Thick Washer, Brass, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 3/4 In., Thickness 3/16 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B55, Package Quantity 5

Reviews