Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

5/16" x 3/4" OD Black Oxide Finish Case Hardened Steel Extra Thick Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G1689283| Mfr #: Z9201

$4.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 3/4"
Package Quantity: 10
Rockwell Hardness: C40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1689283 Mfr #: Z9201
Washer Outside Dia.: 3/4"Package Quantity: 10
Rockwell Hardness: C40Fits Bolt Sizes: 5/16"
Thickness Tolerance: +/-0.010"For Use With: Die and Jig Fixture Setup
Washer Standards: N/AThickness: 3/16"
Washer Inside Dia.: 11/32"Washer Basic Material: Steel
Item: Extra Thick WasherFastener Finish: Black Oxide
Flat Washer Type: Extra Thick Flat WasherApplication: Load Distributing
System of Measurement: InchWasher Material Grade: Case Hardened
Country of Origin (subject to change): United States

Description

Extra Thick Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 3/4 In., Thickness 3/16 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness C40, Package Quantity 10

Reviews