KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16" x 3/4" OD Black Oxide Finish Case Hardened Steel Thick Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G0546427| Mfr #: Z9096

$3.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Case Hardened
Washer Inside Dia.: 11/32"
Washer Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0546427 Mfr #: Z9096
Washer Material Grade: Case HardenedWasher Inside Dia.: 11/32"
Washer Basic Material: SteelFastener Finish: Black Oxide
Rockwell Hardness: C40Item: Thick Washer
Washer Standards: N/AFor Use With: Die and Jig Fixture Setup
Fits Bolt Sizes: 5/16"Application: Load Distributing
Package Quantity: 25Thickness Tolerance: +/-0.010"
System of Measurement: InchThickness: 1/8"
Flat Washer Type: Thick Flat WasherWasher Outside Dia.: 3/4"
Country of Origin (subject to change): United States

Description

Thick Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 3/4 In., Thickness 1/8 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness C40, Package Quantity 25

Reviews