5/16" x 47/64" OD Plain Finish Not Graded Nylon Flat Washers, 40 pk.

VALUE BRAND| Zoro #: G1345364| Mfr #: 17W07401

$2.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1345364 Mfr #: 17W07401
Fastener Finish: PlainThickness Tolerance: +/-0.005"
Item: Flat WasherFlat Washer Type: Flat Washer
Application: Relieves FrictionColor: Off White
Washer Material Grade: Not GradedWasher Standards: N/A
Washer Basic Material: NylonFits Bolt Sizes: 5/16"
Washer Outside Dia.: 47/64"Washer Inside Dia.: 11/32"
System of Measurement: InchThickness: 0.062"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Nylon, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 47/64 In., Thickness 0.062 In., Thickness Tolerance +/-0.005 In., Color Off White, Package Quantity 40

Product Reviews

Save 15%. Sign up for Z-mail.