KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16" x 9/16" OD Plain Finish Not Graded Phenolic Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G0656135| Mfr #: Z8414

$3.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Not Graded
Color: Tan
Thickness: 0.063"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0656135 Mfr #: Z8414
Washer Material Grade: Not GradedColor: Tan
Thickness: 0.063"Washer Inside Dia.: 21/64"
Washer Basic Material: PhenolicFastener Finish: Plain
Item: Flat WasherWasher Standards: N/A
For Use With: Electronic AssemblyFits Bolt Sizes: 5/16"
Application: InsulatingPackage Quantity: 5
Thickness Tolerance: +/-0.008"System of Measurement: Inch
Flat Washer Type: Flat WasherWasher Outside Dia.: 9/16"
Country of Origin (subject to change): United States

Description

Flat Washer, Phenolic, Inch, Washer Material Grade Not Graded, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 21/64 In., Washer Outside Dia. 9/16 In., Thickness 0.063 In., Thickness Tolerance +/-0.008 In., Color Tan, Package Quantity 5

Reviews