Washer, 5/16" Bolt, St, 1-1/2" OD, PK50

VALUE BRAND| Zoro #: G0745132| Mfr #: Z0466

$4.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0745132 Mfr #: Z0466
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Flat Washer Type: Fender WasherItem: Fender Washer
Washer Material Grade: Low CarbonWasher Standards: ASME B18.22.1
Washer Basic Material: SteelThickness Tolerance: +/-0.005"
Package Weight: 1.22 lb.Rockwell Hardness: B40
Thickness: 0.047"Fits Bolt Sizes: 5/16"
Washer Outside Dia.: 1-1/2"Washer Inside Dia.: 11/32"
Radius: -Country of Origin (subject to change): United States

Product Description

Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 1-1/2 In., Thickness 0.047 In., Thickness Tolerance +/-0.005 In., Radius -, Rockwell Hardness B40, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.