KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16" x 1-5/8" OD Zinc Plated Finish Low Carbon Steel Fender Washers, 100 pk.

VALUE BRAND| Zoro #: G0873196| Mfr #: Z0634

$27.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Low Carbon
Color: Silver
Washer Inside Dia.: 11/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0873196 Mfr #: Z0634
Washer Material Grade: Low CarbonColor: Silver
Washer Inside Dia.: 11/32"Washer Basic Material: Steel
Fastener Finish: Zinc PlatedRockwell Hardness: B40 to B50
Item: Fender WasherWasher Standards: ASME B18.22.1
For Use With: Bolts, Studs, NutsFits Bolt Sizes: 5/16"
Application: Load DistributionPackage Quantity: 100
Thickness Tolerance: +0.029"System of Measurement: Inch
Thickness: 0.051"Flat Washer Type: Fender Washer
Washer Outside Dia.: 1-5/8"Country of Origin (subject to change): United States

Description

Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 1-5/8 In., Thickness 0.051 In., Thickness Tolerance +0.029 In., Color Silver, Rockwell Hardness B40 to B50, Package Quantity 100

Reviews