Zoro Select
Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 100 PK
Mfr # Z9271
Zoro # G2108741
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 11/16 in
- Minimum Thickness 0.09 in
- Maximum Thickness 0.108 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK Z9270
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK U38400.037.0003
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK M38250.060.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 340 Stainless Steel Plain Finish, 100 PK Z0545-316
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Zinc Yellow Finish, 25 PK M38080.180.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 2X1" , Nylon Nylon Finish, 5000 PK 0204.032WFN
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 9400 PK 14WSAETH
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2X1" , 18-8 Stainless Steel Plain Finish, 2000 PK 5016WN188
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , 18-8 Stainless Steel Plain Finish, 5 PK Z8820SS
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 2 PK 74748
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Zinc Plated Finish, 5 PK M38093.270.0001
- Zoro Select General Washers