5/16" x 11/16" OD Zinc Yellow Finish Through Hardened Steel SAE Type A Narrow Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G1985137| Mfr #: HS-0312SAEHZYBAGGR

$3.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 11/16"
Package Quantity: 50
Rockwell Hardness: RC38 to RC45
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1985137 Mfr #: HS-0312SAEHZYBAGGR
Washer Outside Dia.: 11/16"Package Quantity: 50
Rockwell Hardness: RC38 to RC45Fits Bolt Sizes: 5/16"
For Use With: Grade 8 FastenerWasher Standards: ASME B18.22.1 and ASTM F436
Thickness: 0.051" to 0.080"Washer Inside Dia.: 11/32"
Washer Basic Material: SteelItem: SAE Washer
Fastener Finish: Zinc YellowFlat Washer Type: SAE Type A Narrow Flat Washer
Application: Load DistributingSystem of Measurement: Inch
Washer Material Grade: Through HardenedCountry of Origin (subject to change): United States

Description

SAE Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Zinc Yellow, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 11/16 In., Thickness 0.051 In. to 0.080 In., Rockwell Hardness RC38 to RC45, Washer Standards ASME/ANSI B 18.22, ASTM F436, Package Quantity 50

Reviews