5/32" x 7/8" OD Zinc Plated Finish Low Carbon Steel Fender Washers, 100 pk.

VALUE BRAND| Zoro #: G1079303| Mfr #: Z0629

$6.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1079303 Mfr #: Z0629
System of Measurement: InchThickness: 0.051"
Color: SilverFits Bolt Sizes: 5/32"
Washer Standards: ASME B18.22.1Item: Fender Washer
Washer Basic Material: SteelApplication: Load Distribution
Washer Outside Dia.: 7/8"Washer Material Grade: Low Carbon
Washer Inside Dia.: 3/16"Flat Washer Type: Fender Washer
Fastener Finish: Zinc PlatedThickness Tolerance: +0.029"
Rockwell Hardness: B40 to B50Country of Origin (subject to change): United States

Product Description

Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 5/32 In., Washer Inside Dia. 3/16 In., Washer Outside Dia. 7/8 In., Thickness 0.051 In., Thickness Tolerance +0.029 In., Color Silver, Rockwell Hardness B40 to B50, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.