5/8" x 1-1/2" OD Plain Finish 18-8 Stainless Steel Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G1425462| Mfr #: 1NU54

$12.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1425462 Mfr #: 1NU54
System of Measurement: InchFlat Washer Type: Flat Washer
Fastener Finish: PlainThickness Tolerance: +/-0.010"
Rockwell Hardness: B70Thickness: 0.078"
Fits Bolt Sizes: 5/8"Item: Flat Washer
Washer Basic Material: Stainless SteelWasher Outside Dia.: 1-1/2"
Washer Material Grade: 18-8Washer Inside Dia.: 11/16"
Country of Origin (subject to change): Taiwan

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 5/8 In., Washer Inside Dia. 11/16 In., Washer Outside Dia. 1-1/2 In., Thickness 0.078 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B70, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.