KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" x 1-1/2" OD Plain Finish 18-8 Stainless Steel Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G0662261| Mfr #: Z0549-188

$31.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: 18-8
Color: Silver
Washer Inside Dia.: 11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0662261 Mfr #: Z0549-188
Washer Material Grade: 18-8Color: Silver
Washer Inside Dia.: 11/16"Washer Basic Material: Stainless Steel
Fastener Finish: PlainRockwell Hardness: B70
Item: Flat WasherFor Use With: Bolts, Studs, Nuts
Fits Bolt Sizes: 5/8"Application: Load Distribution
Package Quantity: 50Thickness Tolerance: +/-0.010"
System of Measurement: InchThickness: 0.078"
Flat Washer Type: Flat WasherWasher Outside Dia.: 1-1/2"
Country of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 5/8 In., Washer Inside Dia. 11/16 In., Washer Outside Dia. 1-1/2 In., Thickness 0.078 In., Thickness Tolerance +/-0.010 In., Color Silver, Rockwell Hardness B70, Package Quantity 50

Reviews