KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" x 1-3/16" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G1493956| Mfr #: AN960-C1016

$18.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 0.6
Washer Material Grade: 18-8
Thickness: 0.053" to 0.073"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1493956 Mfr #: AN960-C1016
Package Weight: 0.6Washer Material Grade: 18-8
Thickness: 0.053" to 0.073"Washer Inside Dia.: 41/64"
Washer Basic Material: Stainless SteelFastener Finish: Plain
Rockwell Hardness: B70Item: Mil Spec Washer
Washer Standards: AN960For Use With: Screws and Studs
Fits Bolt Sizes: 5/8"Package Quantity: 25
System of Measurement: InchFlat Washer Type: Military Specification Flat Washer
Washer Outside Dia.: 1-3/16"Country of Origin (subject to change): United States

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 5/8 In., Washer Inside Dia. 41/64 In., Washer Outside Dia. 1-3/16 In., Thickness 0.053 In. to 0.073 In., Radius -, Rockwell Hardness B70, Washer Standards AN960, Package Quantity 25

Reviews