JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/8" x 1-3/16" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G2059766| Mfr #: NAS1149-C1063R

$5.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2059766 Mfr #: NAS1149-C1063R
Rockwell Hardness: B70Washer Basic Material: Stainless Steel
System of Measurement: InchItem: Mil Spec Washer
Flat Washer Type: Military Specification Flat WasherWasher Material Grade: 18-8
Fastener Finish: PlainWasher Standards: NAS1149
Washer Outside Dia.: 1-3/16"Washer Inside Dia.: 41/64"
Package Weight: 0.9Thickness: 0.057" to 0.069"
Fits Bolt Sizes: 5/8"Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 5/8 In., Washer Inside Dia. 41/64 In., Washer Outside Dia. 1-3/16 In., Thickness 0.057 In. to 0.069 In., Radius -, Rockwell Hardness B70, Washer Standards NAS1149, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.