20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

5/8" x 1-3/4" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G2393063| Mfr #: MS15795-821

$19.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2393063 Mfr #: MS15795-821
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Item: Mil Spec WasherWasher Material Grade: 18-8
Washer Basic Material: Stainless SteelWasher Outside Dia.: 1-3/4"
Washer Inside Dia.: 11/16"Radius: -
Package Weight: 0.2Thickness: 0.108" to 0.160"
Fits Bolt Sizes: 5/8"Washer Standards: MS15795
Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 5/8 In., Washer Inside Dia. 11/16 In., Washer Outside Dia. 1-3/4 In., Thickness 0.108 In. to 0.160 In., Radius -, Rockwell Hardness B70, Washer Standards MS15795, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.