20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

5/8" x 1-5/16" OD Plain Finish 18-8 Stainless Steel Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G0661927| Mfr #: WAS40458

$10.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0661927 Mfr #: WAS40458
Fastener Finish: PlainFlat Washer Type: Flat Washer
Item: Flat WasherWasher Material Grade: 18-8
Washer Basic Material: Stainless SteelWasher Standards: ASME B18.22.1
Radius: -Package Weight: 0.4
Washer Outside Dia.: 1-5/16"Washer Inside Dia.: 21/32"
System of Measurement: InchRockwell Hardness: B70
Thickness: 0.071" to 0.121"Fits Bolt Sizes: 5/8"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 5/8 In., Washer Inside Dia. 21/32 In., Washer Outside Dia. 1-5/16 In., Thickness 0.071 In. to 0.121 In., Radius -, Rockwell Hardness B70, Washer Standards ASME B18.22.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.