KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" x 1-5/16" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G0524657| Mfr #: MS15795-820

$9.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 0.1
Washer Material Grade: 18-8
Thickness: 0.074" to 0.121"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0524657 Mfr #: MS15795-820
Package Weight: 0.1Washer Material Grade: 18-8
Thickness: 0.074" to 0.121"Washer Inside Dia.: 21/32"
Washer Basic Material: Stainless SteelFastener Finish: Plain
Rockwell Hardness: B70Item: Mil Spec Washer
Washer Standards: MS15795For Use With: Screws and Studs
Fits Bolt Sizes: 5/8"Package Quantity: 5
System of Measurement: InchFlat Washer Type: Military Specification Flat Washer
Washer Outside Dia.: 1-5/16"Country of Origin (subject to change): United States

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 5/8 In., Washer Inside Dia. 21/32 In., Washer Outside Dia. 1-5/16 In., Thickness 0.074 In. to 0.121 In., Radius -, Rockwell Hardness B70, Washer Standards MS15795, Package Quantity 5

Reviews